LED Lamp, 4.5W

Item #: 853139

Cat #: 4.5B11G4DIM/824

UPC: 028672407255

Sign In or Register to view pricing and more.
LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle (B11), Base: Candelabra Screw (E12), Lumens: 275, CRI: 83, Color Temperature: 2400K (Extra Warm White), Rated Average Life: 25,000 Hrs. Finish: Clear. Standard Incandescent 40W Equivalent.

Overview

LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle (B11), Base: Candelabra Screw (E12), Lumens: 275, CRI: 83, Color Temperature: 2400K (Extra Warm White), Rated Average Life: 25,000 Hrs. Finish: Clear. Standard Incandescent 40W Equivalent.
Also known as: 028672407255, 4.5B11G4DIM/824

Specifications

Color: Clear
Lumens: 275
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 83
Color Temperature: 2400 (Warm White)
Wattage: 4.500
Light Technology: LED
Base: Candelabra Screw (E12)
Color: Clear
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 83
Wattage: 4.500
Base: Candelabra Screw (E12)
Lumens: 275
Volts AC: 120
Color Temperature: 2400 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)