Quicklag Industrial Circuit Breaker

Item #: 853064

Cat #: BAB3025HS

UPC: 786679377826

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 3-poles, 25 Amp, 240 Vac, 10 Kaic, Shunt Trip

Overview

Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 3-poles, 25 Amp, 240 Vac, 10 Kaic, Shunt Trip
Also known as: 786679377826, BAB3025HS

Specifications

Poles: 3
Amps: 25
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 25
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)