Wireway, Type 1, Screw Cover, 8" x 8" x 96", Steel, Gray, No KOs

Item #: 852858

Cat #: AB-8896SWG

UPC: 707353023341

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, 8 Inch x 8 Inch x 8 Foot, Steel, Gray, NO KNOCKOUTS

Overview

Wireway, Type 1, Screw Cover, 8 Inch x 8 Inch x 8 Foot, Steel, Gray, NO KNOCKOUTS
Also known as: 707353023341, AB-8896SWG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 96 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 96 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)