Wireway, Screw Cover, 8 x 8 x 120", Steel

Item #: 852835

Cat #: AB-88120SWG

UPC: 707353023358

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Screw Cover, NEMA 1, 8 x 8 x 120 Inch, Steel

Overview

Wireway, Screw Cover, NEMA 1, 8 x 8 x 120 Inch, Steel
Also known as: 707353023358, AB-88120SWG

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)