Enclosure, NEMA 4/12, Concept Series, 48 x 30 x 10", Steel/Gray

Item #: 852637

Cat #: CSD483010

UPC: 783510294335

Sign In or Register to view pricing and more.
Enclosure, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 48 x 30 x 10 Inch, Steel With Gray Powder Coat Finish

Overview

Enclosure, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 48 x 30 x 10 Inch, Steel With Gray Powder Coat Finish
CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510294335, CSD483010

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 30 in
Depth: 10 in
Height: 48 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 10 in
Material: Steel
Width: 30 in
Height: 48 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)