20A 1P22KAIC AFCI

Item #: 852599

Cat #: THHQL1120AF

UPC: 783164302844

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
20A 1P22KAIC AFCI CB

Overview

20A 1P22KAIC AFCI CB
Also known as: 783164302844, THHQL1120AF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Amps: 20
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)