Duplex Receptacle, 15A, 125V, White, Heavy Duty

Item #: 85236

Cat #: HBL5252W

UPC: 783585434940

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Extra Heavy Duty, 15A, 125V, Grounding, NEMA 5-15R, 2-Pole, 3-Wire, White, Compact, Flush Nylon Face, Back & Side Wired

Overview

Duplex Receptacle, Extra Heavy Duty, 15A, 125V, Grounding, NEMA 5-15R, 2-Pole, 3-Wire, White, Compact, Flush Nylon Face, Back & Side Wired
Also known as: 783585434940, HBL5252W

Specifications

Type: Grounding, Receptacle, Duplex
Volts AC: 120
Amps: 15
Color: White
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Duplex
Amps: 15
Material: Nylon
Volts AC: 120
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)