Broan L250 Ventilator,broan,losone

Item #: 8523

Cat #: L250

UPC: 026715124527

Sign In or Register to view pricing and more.
Documents & Guides
Broan; Ventilator; Losone Select; Flow Rate: 259 Cfm; Grille Size: 14 In X 14 In; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 2.1 Amp; Power: 166 Wtt; Speed: 830 Rpm; Duct Size: 8 In Round; Materi

Overview

Broan; Ventilator; Losone Select; Flow Rate: 259 Cfm; Grille Size: 14 In X 14 In; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 2.1 Amp; Power: 166 Wtt; Speed: 830 Rpm; Duct Size: 8 In Round; Materi
Also known as: 026715124527, L250

Specifications

Color: White
CFM: 259
Color: White
CFM: 259

Customer Reviews

No reviews for this product
(0)