LED Troffer 2 x 2, 32W, 120-277V, 4000K

Item #: 852146

Cat #: CR22-32L-40K-10V

UPC: 813959012587

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2' x 2', 32 Watt, 3200 Lumens, 4000K, 0-10V Dimming

Overview

LED Troffer, 2' x 2', 32 Watt, 3200 Lumens, 4000K, 0-10V Dimming
The CR22 Architectural LED troffer delivers up to 100 lumens per watt of exceptional 90 CRI light at both 2000 and 3200 lumen levels. This breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology with a unique thermal management design. The CR22 product family is available in warm, neutral, cool, or daylight color temperatures and has step, 0-10V, or Lutron EcoSystem Enabled dimming options. Its unique indirect illumination design lightweight design makes the CR22 perfect for use in commercial new construction or renovated spaces.
Also known as: 813959012587, CR22-32L-40K-10V

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 32
Length: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)