12 STR THHN/THWN-2 GREEN

Item #: 852071

Cat #: 106100805449

UPC: 739373948410

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12 STR THHN/THWN-2 GREEN PULLPRO 1000X2=2000FT CN

Overview

12 STR THHN/THWN-2 GREEN PULLPRO 1000X2=2000FT CN
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373948410, 106100805449

Specifications

Color: Green
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Gauge: 12
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)