Breakaway Streetlight Conn, Y-Tap Fused (Hot)
Item #: 85197
Cat #: 82S-ADB1-C
UPC: 781789001265
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Buchanan; Y-tap Kit; Breakaway Y-tap Kits, Fused; Voltage Rating: 600 V; Amperage Rating: 1/10 - 30 Amp; Line Side Cable Size: 1 Awg; Line Side Crimp Type: Copper; Line Side Insulation Diameter: .155 - .430 In; Load Side Cable Size: 12 - 6awg; Load Side Crimp Type: Copper; Load Side Insulation Diameter: .120 - .430 In
Overview
Buchanan; Y-tap Kit; Breakaway Y-tap Kits, Fused; Voltage Rating: 600 V; Amperage Rating: 1/10 - 30 Amp; Line Side Cable Size: 1 Awg; Line Side Crimp Type: Copper; Line Side Insulation Diameter: .155 - .430 In; Load Side Cable Size: 12 - 6awg; Load Side Crimp Type: Copper; Load Side Insulation Diameter: .120 - .430 In
Safe and easy installation in five minutes or less. No special equipment necessary – requires only a knife, wire stripper, hex tool and crimp tool. Fewer parts than competitive brands for better protection. Built-in break-away design eliminates de-energization of complete circuits. Safely separates upon impact without breaking wires – eliminates potential danger and electrical shock (breakaway models). Spring-loaded contacts compensate for thermal expansion to maintain integrity of connection (breakaway models)
Also known as: 781789001265, 82S-ADB1-C
Specifications
Material: | Copper |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 - 6 |
Material: | Copper |
Standards: | California Proposition 65 |
Volts AC: | 600 |
Allowable Gauge Range: | 12 - 6 |
Customer Reviews
No reviews for this product
(0)