3-Tier Tool Box

Item #: 85193

Cat #: 54701

UPC: 092644547010

Sign In or Register to view pricing and more.
Documents & Guides
3-Tier Tool Box, Color: Orange, HxWxD: 16-3/4" x 20-3/4" x 13-1/2", Capacity: 4095 in³, Weight: 13.4 lbs

Overview

3-Tier Tool Box, Color: Orange, HxWxD: 16-3/4" x 20-3/4" x 13-1/2", Capacity: 4095 in³, Weight: 13.4 lbs
Also known as: 092644547010, 54701

Specifications

Width: 20 3/4 in
Type: Tool Box
Height: 16 3/4 in
Depth: 13 1/2 in
Standards: California Proposition 65
Width: 20 3/4 in
Height: 16 3/4 in
Standards: California Proposition 65
Type: Tool Box
Depth: 13 1/2 in

Customer Reviews

No reviews for this product
(0)