
Ind Relay 475 to 600VAC 50/60Hz
Item #: 851862
Cat #: 460-575
UPC: 079458990577
Documents & Guides
Industrial Relay 475 to 600VAC 50/60Hz Torque: 6in-lbs; Wire: Stranded or solid 12-20AWG one per terminal
Sign In or Register to view pricing and more.
Overview
Industrial Relay 475 to 600VAC 50/60Hz Torque: 6in-lbs; Wire: Stranded or solid 12-20AWG one per terminal
The 460 is a 3-phase voltage monitor that protects 190-480VAC or 475-600V, 50/60Hz motors regardless of size. The product provides a user selectable nominal voltage set point and the voltage monitor automatically senses line voltage. This unique microcontroller-based voltage and phase-sensing device constantly monitors the 3-phase voltages to detect harmful power line conditions such as low, high, and unbalanced voltage, loss of any phase, and phase reversal. When a harmful condition is detected, the 460 output relay is deactivated after a specified trip delay. The output relay reactivates after power line conditions return to an acceptable level for a specified amount of time (restart delay). The trip and restart delays prevent nuisance tripping due to rapidly fluctuating power line conditions. All 460 models feature adjustable 1-30 second trip delay, 1-500 second restart delay, 2-8% voltage unbalance trip point, and one form C contact except where noted.
Also known as: 079458990577, 460-575
Specifications
Type: | Relay, Power Monitor |
Standards: | California Proposition 65 |
Type: | Relay, Power Monitor |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)