
Switch/Outlet Box, 2-Gang, Depth: 3-5/8", Nail-On, Non-Metallic
Item #: 85167
Cat #: S2-35-RAC
UPC: 785007215090
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 37.5". Includes: Clamps
Overview
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 37.5". Includes: Clamps
Double Gang Switch and Outlet Box with captive mounting nails on each end and four auto alamps on each end. It is easy to install with a rectangular cutout. It is durable and has an impact-resistant thermoplastic box. It contains innovative extras that cut installation time. 50 pack
Also known as: 785007215090, S2-35-RAC
Specifications
Gangs: | 2 |
Color: | Gray |
Material: | Thermoplastic |
Mounting: | Nail On |
Depth: | 3 9/16 in |
Cubic Inches: | 37.500 inĀ³ |
Gangs: | 2 |
Material: | Thermoplastic |
Depth: | 3 9/16 in |
Color: | Gray |
Mounting: | Nail On |
Cubic Inches: | 37.500 inĀ³ |
Customer Reviews
No reviews for this product
(0)