MC-PCS, 12/3 16/2 SOL w/Ground, Aluminum Flex, 250', BRN/ORA/GRY

Item #: 851630

Cat #: MCALPCS123SOLBRNGRYORNWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC-PCS Power & Control/Signal Cable, 12/3 SOL, 16/2 SOL, Aluminum Flex, 250 Foot Coil, 12/2 BRN/ORA/GRY 16/2 PUR/GRY WG 250FT

Overview

MC-PCS Power & Control/Signal Cable, 12/3 SOL, 16/2 SOL, Aluminum Flex, 250 Foot Coil, 12/2 BRN/ORA/GRY 16/2 PUR/GRY WG 250FT
Also known as: MCALPCS123SOLBRNGRYORNWG250CL

Specifications

Conductors: 5
Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Conductors: 5
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)