MC-PCS, 12/2 16/2 SOL w/Ground, Aluminum Flex, 250', Brown/Gray

Item #: 851627

Cat #: MCALPCS122SOLBRNGRYWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC-PCS Power & Control/Signal Cable, 12/2 SOL, 16/2 SOL, Aluminum Flex, 250 Foot Coil, 12/2 BRN/GRY 16/2 PUR/GRY WG 250FT

Overview

MC-PCS Power & Control/Signal Cable, 12/2 SOL, 16/2 SOL, Aluminum Flex, 250 Foot Coil, 12/2 BRN/GRY 16/2 PUR/GRY WG 250FT
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCALPCS122SOLBRNGRYWG250CL

Specifications

Length: 250 ft
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Color: Brown/Gray
Conductors: 4
Package Type: Coil
Gauge: 12, 16
Jacket: Aluminum
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)