16W A21 LED Lamp, 27K

Item #: 851554

Cat #: LED16A21D27K

UPC: 762148269854

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 100W Equivalent.

Overview

Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 100W Equivalent.
Also known as: 762148269854, LED16A21D27K

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 16
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 16
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Lumens: 1600
Light Technology: LED

Customer Reviews

No reviews for this product
(0)