High Pressure Sodium Ballast, 50W, 120V

Item #: 85155

Cat #: 71A7807500D

UPC: 781087780756

Sign In or Register to view pricing and more.
Documents & Guides
50 Watt, High Pressure Sodium (HPS) Ballast, 120V, ANSI Code: S68. Includes: Dry Film Capacitor and Ignitor.

Overview

50 Watt, High Pressure Sodium (HPS) Ballast, 120V, ANSI Code: S68. Includes: Dry Film Capacitor and Ignitor.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087780756, 71A7807500D

Specifications

Type: Pulse Start
Shape: ED23-1/2 (Elliptical Dimple), E26 (Elliptical)
ANSI Code: S68
Volts AC: 120
Wattage: 50
Light Technology: HID
Type: Pulse Start
ANSI Code: S68
Wattage: 50
Shape: ED23-1/2 (Elliptical Dimple), E26 (Elliptical)
Volts AC: 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)