
LED Dual Floodlight, 54000 Lumen, 385 Watt, 120-277V, 5000K
Item #: 851409
Cat #: FLWBM0NC2NG
UPC: 056020936362
Sign In or Register to view pricing and more.
Documents & Guides
Dual Vigilant LED Floodlight, 54000 Lumen, 385 Watt, 120-277 Volt, 5000K, Medium Beam Pattern, Clear Tempered Glass Lens
Overview
Dual Vigilant LED Floodlight, 54000 Lumen, 385 Watt, 120-277 Volt, 5000K, Medium Beam Pattern, Clear Tempered Glass Lens
Also known as: 056020936362, FLWBM0NC2NG
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 54000 |
Color: | Gray |
Mounting: | Trunnion |
Wattage: | 385 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Color: | Gray |
Wattage: | 385 |
Lumens: | 54000 |
Mounting: | Trunnion |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)