4' 12W T8 LED Lamp, 50K

Item #: 851408

Cat #: LED15T8/L48/F/850/SUB/G5

UPC: 046135751844

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 12 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 85, Color Temperature: 5000K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start and programmed rapid start T8 ballasts, Standard Case Qty: 10 Sylvania Part # 75184

Overview

SubstiTUBE IPS LED Lamp, 12 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 85, Color Temperature: 5000K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start and programmed rapid start T8 ballasts, Standard Case Qty: 10 Sylvania Part # 75184
Also known as: 046135751844, LED15T8/L48/F/850/SUB/G5

Specifications

Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Wattage: 15
Lumens: 2200
Length: 4 ft, 48 in
Volts AC: 347
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 85
Lumens: 2200
Volts AC: 347
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)