Tamper Resistant GFCI Receptacle, 15A, 125V , Ivory

Item #: 851403

Cat #: GFTR1-I

UPC: 078477487136

15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory
The SmartlockPro® Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton® patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly.
Also known as: 078477487136, GFTR1-I

Specifications

Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)