GFCI Receptacle, 15A, 125V Narrow, Brown

Item #: 851398

Cat #: GFNT1

UPC: 078477712535

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt Receptacle, 20 Amp Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Brown

Overview

15 Amp, 125 Volt Receptacle, 20 Amp Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Brown
The SmartlockPro® Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton® patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly.
Also known as: 078477712535, GFNT1, No Kill Me Plug

Specifications

Color: Brown
Volts AC: 120
Amps: 15
Type: Feed Through, Self Testing
NEMA Configuration: 5-15R
Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Type: Feed Through, Self Testing

Customer Reviews

No reviews for this product
(0)