Incandescent Bulb, P25, 150W, 120V, Silver Bowl

Item #: 851247

Cat #: 00415D

UPC: 018013171709

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 150 Watt, 120 Volt, Bulb: P25 (Pear), Base: Medium Screw (E26), Lamp Finish: Silver Bowl

Overview

Incandescent Bulb, 150 Watt, 120 Volt, Bulb: P25 (Pear), Base: Medium Screw (E26), Lamp Finish: Silver Bowl
Also known as: 018013171709, 00415D

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Shape: P25 (Pear)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Light Technology: Incandescent
Volts AC: 120
Shape: P25 (Pear)

Customer Reviews

No reviews for this product
(0)