Solar PV Wire, 2kV Rated, 10 AWG, White, 1000'

Item #: 851242

Cat #: 3102NPV-WHT-1000FT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 10 AWG, White, 1000', Cross-Linked Polyethylene Insulated

Overview

Solar Photovoltaic Wire, 2kV Rated, 10 AWG, White, 1000', Cross-Linked Polyethylene Insulated
Also known as: 3102NPV-WHT-1000FT

Specifications

Gauge: 10
Length: 1000 ft
Material: Copper
Color: White
Conductors: 1
Jacket: CPE
Volts AC: 2kV
Gauge: 10
Material: Copper
Conductors: 1
Volts AC: 2kV
Length: 1000 ft
Color: White
Jacket: CPE

Customer Reviews

No reviews for this product
(0)