This product has been discontinued.
Transformer, Dry Type, 2KVA, 277VAC Primary, 120/240VAC Secondary
Item #: 85124
Cat #: T2531721S
UPC: 047503733356
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 2 KVA, 277 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Overview
Transformer, Dry Type, 2 KVA, 277 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503733356, T2531721S
Specifications
Volt Amps: | 2kVA |
Phase: | 1 |
Type: | Dry Type Transformer |
Primary Voltage: | 277 |
Secondary Voltage: | 120/240 |
Volt Amps: | 2kVA |
Type: | Dry Type Transformer |
Secondary Voltage: | 120/240 |
Phase: | 1 |
Primary Voltage: | 277 |
Customer Reviews
No reviews for this product
(0)