High Pressure Sodium Ballast, 400W, 480V

Item #: 85114

Cat #: 71A8443001D

UPC: 781087844311

Documents & Guides
400 Watt, High Pressure Sodium (HPS) Ballast, 480V, ANSI Code: S51/M169. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Sign In or Register to view pricing and more.

No associated products found.

Overview

400 Watt, High Pressure Sodium (HPS) Ballast, 480V, ANSI Code: S51/M169. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087844311, 71A8443001D

Specifications

Type: Pulse Start
Volts AC: 480
ANSI Code: M169, S51
Wattage: 400, 28
Shape: ED18 (Elliptical Dimple), T8 (Tubular)
Length: 4 ft
Light Technology: HID
Type: Pulse Start
ANSI Code: M169, S51
Shape: ED18 (Elliptical Dimple), T8 (Tubular)
Light Technology: HID
Volts AC: 480
Wattage: 400, 28
Length: 4 ft

Customer Reviews

No reviews for this product
(0)