Terminal Block, 33A, 600V AC/DC, Gray, 26 - 10AWG, 4mm, 4 Points

Item #: 85112

Cat #: 1492-L4Q

UPC: 662073055242

Documents & Guides
Terminal Block, 33 Amp, 600 Volt AC/DC, Gray, 26 - 10 AWG, 4 mm, 2 Connection Points on Each End, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 33 Amp, 600 Volt AC/DC, Gray, 26 - 10 AWG, 4 mm, 2 Connection Points on Each End, 50 in a Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662073055242, 1492-L4Q

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Wattage: 28
Volts DC: 600
Amps: 33
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Allowable Gauge Range: 26 - 10
Type: Terminal Block, Feed Through
Wattage: 28
Amps: 33
Color: Gray
Allowable Gauge Range: 26 - 10
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)