This product may not be available in all locations.
Terminal block, Linergy TR, push-in type, feed through, 2 points, 2.5mm², blue, set of 50
Item #: 851088
Cat #: NSYTRP22BL
UPC: 606480533139
Sign In or Register to view pricing and more.
Documents & Guides
Terminal block, Linergy TR, push-in type, feed through, 2 points, 2.5mm², blue, set of 50
Overview
Terminal block, Linergy TR, push-in type, feed through, 2 points, 2.5mm², blue, set of 50
Also known as: 606480533139, NSYTRP22BL
Specifications
Type: | Terminal Block, Feed Through |
Color: | Blue |
Volts DC: | 600 |
Mounting: | DIN Rail |
Size: | 5.2 mm |
Amps: | 20 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Size: | 5.2 mm |
Volts AC: | 600 |
Color: | Blue |
Mounting: | DIN Rail |
Amps: | 20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)