Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Flex tray wire basket tray, Food preparation and wash down areas applications, Stainless steel type 304, Steel, 12.1" actual area inside tray, 4" deep flex tray
Overview
Eaton B-Line series Flex tray wire basket tray, Food preparation and wash down areas applications, Stainless steel type 304, Steel, 12.1" actual area inside tray, 4" deep flex tray
Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.
Also known as: 782051610543, FT4X6X10304LSS
Specifications
Height: | 4 in |
Material: | Stainless Steel |
Length: | 10 ft |
Width: | 6 in |
Height: | 4 in |
Length: | 10 ft |
Material: | Stainless Steel |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)