Transformer, 3KVA, 1P, 120/208/240/277V, Isolation

Item #: 85101

Cat #: T279743S

UPC: 047503102060

Documents & Guides
3 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 11.50" x 10.31" x 7.13". ***Reverse Feed Capable***
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 11.50" x 10.31" x 7.13". ***Reverse Feed Capable***
Quite operation with sound levels below NEMA standards Electrostatic shield for enhanced protection
Also known as: 047503102060, T279743S

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 3kVA
Primary Voltage: 120/208/240/277
Phase: 1
Volt Amps: 3kVA
Type: Dry Type Transformer
Primary Voltage: 120/208/240/277

Customer Reviews

No reviews for this product
(0)