Cable Tie, Mntg Head, 14", 50 lb, Natural, 100/Bag

Item #: 850993

Cat #: IT4SMH-C

UPC: 783250574964

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
IDE IT4SMH-C MOUNTING TIE14"5

Overview

IDE IT4SMH-C MOUNTING TIE14"5
Also known as: 783250574964, IT4SMH-C

Specifications

Color: Natural
Material: Nylon
Length: 14.500 in
Color: Natural
Length: 14.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)