Compression Sleeve, 3 AWG, Long Barrel, Tin Plated Copper

Item #: 85096

Cat #: CTL-3

UPC: 783669127706

Documents & Guides
Compression Sleeve, 3 AWG, Long Barrel, Copper With Tin Plating
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Sleeve, 3 AWG, Long Barrel, Copper With Tin Plating
SureCrimp copper compression sleeves offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669127706, CTL-3

Specifications

Material: Copper
Color: White
Standards: California Proposition 65
Allowable Gauge Range: 3
Material: Copper
Standards: California Proposition 65
Color: White
Allowable Gauge Range: 3

Customer Reviews

No reviews for this product
(0)