9.0 - 30.0 Amp, Electronic Overload Relay

Item #: 850927
Cat #: EF45-30
UPC: 013614403969
Sign In or Register to view pricing and more.
Documents & Guides
9.0 - 30.0 Amp, Electronic Overload Relay, EF45 Frame, Selectable 10, 20 or 30 Trip Class. For use with AF Series, AF26 - AF38 Frame Contactors. ***For use in 3-Phase Applications Only***

Overview

9.0 - 30.0 Amp, Electronic Overload Relay, EF45 Frame, Selectable 10, 20 or 30 Trip Class. For use with AF Series, AF26 - AF38 Frame Contactors. ***For use in 3-Phase Applications Only***
The EF19-0.32 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and compatible with standard motor applications, the electronic overload relay is convincing, above all, due to its wide setting range, high accuracy, high operational temperature range and the possibility to select a trip class (10E, 20E, 30E). Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the contactors. Single mounting kits are available as accessory.The EF19 and EF45 have ATEX and IECEx certification 1)
Also known as: 013614403969, EF45-30

Specifications

Poles: 3
Type: NEMA, IEC, Overload Relay, Electronic
Amps: 30, 9
Family / Style: A-Line
Poles: 3
Amps: 30, 9
Type: NEMA, IEC, Overload Relay, Electronic
Family / Style: A-Line

Customer Reviews

No reviews for this product
(0)