ETN DT366NRK Double Throw Safety Sw

Item #: 850914

Cat #: DT366NRK

UPC: 786685926599

Sign In or Register to view pricing and more.
Documents & Guides
CUT DT366NRK DOUBLE THROW SAF ETY SWITCH

Overview

CUT DT366NRK DOUBLE THROW SAF ETY SWITCH
Also known as: 786685926599, DT366NRK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)