9-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish
Item #:
850899
Cat #:
31662-962
UPC:
785652226359
Sign In or Register to view pricing and more.
Documents & Guides
Nine Light Chandelier, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 120 Inch of Chain, 144 Inch of Wire, Safety Listed for Dry Location
Overview
Nine Light Chandelier, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 120 Inch of Chain, 144 Inch of Wire, Safety Listed for Dry Location
Also known as: 785652226359, 31662-962
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 32 in |
Volts AC: | 120 |
Color: | Brushed Nickel |
Type: | Chandelier |
Base: | Medium Screw (E26) |
Diameter: | 32 in |
Color: | Brushed Nickel |
Wattage: | 100 |
Volts AC: | 120 |
Type: | Chandelier |
Customer Reviews
No reviews for this product
(0)