This product has been discontinued.
Sign In or Register to view pricing and more.
Emergency Light, 9.6W, 120/277V, 2 Adjustable Integrated LED Lamps, Lithium Iron Phosphate Battery Backup, Color: White
Overview
Emergency Light, 9.6W, 120/277V, 2 Adjustable Integrated LED Lamps, Lithium Iron Phosphate Battery Backup, Color: White
Also known as: 820476831782, ELMLTWLP06VSLTP
Specifications
Volts AC: | 120, 277 |
Material: | Thermoplastic |
Type: | Lithium Battery, Emergency Light |
Color: | White |
Wattage: | 19 |
Light Technology: | LED |
Volts AC: | 120, 277 |
Type: | Lithium Battery, Emergency Light |
Wattage: | 19 |
Material: | Thermoplastic |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)