Pre-Heat Magnetic Ballast 120V CFL

Item #: 85066

Cat #: LC13TPM

UPC: 781087003381

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Lamp Types: (1) CFQ13W/GX23 or (1) CFT13W/GX23. *** Note: This item is OBSOLETE and No Longer Available from manufacturer.

Overview

Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Lamp Types: (1) CFQ13W/GX23 or (1) CFT13W/GX23. *** Note: This item is OBSOLETE and No Longer Available from manufacturer.
Available for many fluorescent lamp types sold today, including Preheat, Rapid Start, 2-pin CFL, Slimline, High Output, Very High Output and Circline. Magnetic ballasts can be used in any application where these lamps are used.
Also known as: 781087003381, LC13TPM

Specifications

Wattage: 13
Shape: PL-S (Single Tube), PL-C (Quad Tube), CFQ (Quad Tube), CFT (Flat Twin)
Volts AC: 120
Type: Pre-Heat Start, Magnetic
Light Technology: Fluorescent
Wattage: 13
Volts AC: 120
Light Technology: Fluorescent
Shape: PL-S (Single Tube), PL-C (Quad Tube), CFQ (Quad Tube), CFT (Flat Twin)
Type: Pre-Heat Start, Magnetic

Customer Reviews

No reviews for this product
(0)