Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: LA, 1-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Overview
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: LA, 1-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037446327, LA-600-2
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 3 - 250 |
Stud Size: | 9/16 in |
Mounting: | 2-Hole |
Allowable Gauge Range: | 3 - 250 |
Material: | Aluminum |
Stud Size: | 9/16 in |
Customer Reviews
No reviews for this product
(0)