Electronic Circuit Protection (ECP), 24VDC, Protection, 6A, 6A, 12A, 12A

Item #: 850618

Cat #: 1692-ZG66BB

UPC: 885630216591

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Circuit Protection (ECP), 24 Volt DC, Module Voltage, Module Protection, 6 A, 6 A, 12 A, 12 A

Overview

Electronic Circuit Protection (ECP), 24 Volt DC, Module Voltage, Module Protection, 6 A, 6 A, 12 A, 12 A
Also known as: 885630216591, 1692-ZG66BB

Specifications

Volts DC: 24
Mounting: DIN Rail
Poles: 4
Type: Line Filter
Volts DC: 24
Poles: 4
Mounting: DIN Rail
Type: Line Filter

Customer Reviews

No reviews for this product
(0)