NEXTFRAME Equipment Rack, 84" H x 19" W, Black

Item #: 85058

Cat #: HPW84RR19

UPC: 662620806198

Sign In or Register to view pricing and more.
Documents & Guides
NEXTFRAME Equipment Rack, 84" H x 19" W, Black

Overview

NEXTFRAME Equipment Rack, 84" H x 19" W, Black
Universal mounting hole pattern allows for many types of vertical cable managers.
Also known as: 662620806198, HPW84RR19

Specifications

Height: 84 in
Color: Black
Width: 19 in
Mounting: Floor
Size: 45RMU
Height: 84 in
Width: 19 in
Size: 45RMU
Color: Black
Mounting: Floor

Customer Reviews

No reviews for this product
(0)