This product may not be available in all locations.
![Disconnect Switch, Lug Kit, 30-100A, Aluminum, 14 - 4AWG, 3/Package Disconnect Switch, Lug Kit, 30-100A, Aluminum, 14 - 4AWG, 3/Package](https://rexel-cdn.com/products/8d28da18d1d5e5b9479835602d2a7df8dc1966b0-large.jpg?i=014F4ABE-2C31-4F2B-A867-B9B65C54E145&f=420)
Disconnect Switch, Lug Kit, 30-100A, Aluminum, 14 - 4AWG, 3/Package
Item #: 850508
Cat #: 1494U-LM31
UPC: 887172368974
Documents & Guides
Disconnect Switch, Lug Kit, 30 - 100 Amp, Aluminum, 6 Port, 14 - 4 AWG, 3/Package
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Lug Kit, 30 - 100 Amp, Aluminum, 6 Port, 14 - 4 AWG, 3/Package
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-LM31 from Rockwell Automation® are aluminum multi-port lugs for 1494U switches (30 A - 100 A). Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172368974, 1494U-LM31
Specifications
Poles: | 3 |
Type: | Lug Kit |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 4 |
Amps Range: | 30 - 100 |
Poles: | 3 |
Material: | Aluminum |
Amps Range: | 30 - 100 |
Type: | Lug Kit |
Allowable Gauge Range: | 14 - 4 |
Customer Reviews
No reviews for this product
(0)