Cable Tie Anchor Mount, 0.2", Black

Item #: 850437

Cat #: CTAM20C2

UPC: 089306011699

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Anchor Mount, .20" Hole Dia, .20" Max Tie Width, PA66, Black, 100/pkg

Overview

Cable Tie Anchor Mount, .20" Hole Dia, .20" Max Tie Width, PA66, Black, 100/pkg
Anchor Mounts for cable ties are suitable for applications with minimal space. Anchors are mounted onto the equipment prior to cable installation and take up no more space than the cable itself. Choose between a four-way entry design that can be used either 'in line' or at 90 degrees to the cable run.
Also known as: 089306011699, CTAM20C2

Specifications

Color: Black
Material: Polyamide
Mounting: Rivet, 0.200" Screw Hole
Color: Black
Mounting: Rivet, 0.200" Screw Hole
Material: Polyamide

Customer Reviews

No reviews for this product
(0)