GFCI 1 IN 10 KA AIC

Item #: 85037

Cat #: 1492-MCGA120

UPC: 781180166303

Documents & Guides
AB 1492-MCGA120 GFCI 1 IN 10 KA AIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 1492-MCGA120 GFCI 1 IN 10 KA AIC
Also known as: 781180166303, 1492-MCGA120

Specifications

Volts AC: 120
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120
Mounting: DIN Rail
Poles: 1
Family / Style: 1492
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)