Cart M21 B342 .187" X 7' Permasleeve Yel

Item #: 850366

Cat #: M21-187-C-342-YL

UPC: 754473930622

Sign In or Register to view pricing and more.
Label Cartridge For Bmp21 Series, Id Pal, Labpal Printers, Yellow

Overview

Label Cartridge For Bmp21 Series, Id Pal, Labpal Printers, Yellow
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification Fade-resistant and smudge-proof for superior aesthetic appearance Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C) All-in-one cartridge includes label supply and R4300 Series ribbon
Also known as: 754473930622, M21-187-C-342-YL

Specifications

Material: Polyolefin
Type: Indoor, Sleeve
Standards: California Proposition 65
Material: Polyolefin
Standards: California Proposition 65
Type: Indoor, Sleeve

Customer Reviews

No reviews for this product
(0)