Tray Cable, Type TC/TC-ER, 14/9, Copper, Direct Burial, 600V

Item #: 850330

Cat #: 202-31-3509

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC/TC-ER, 14/9, Copper, Direct Burial, 600V, Sunlight Resistant, 90 Degree Celsius Rating

Overview

Tray Cable, Type TC/TC-ER, 14/9, Copper, Direct Burial, 600V, Sunlight Resistant, 90 Degree Celsius Rating
Also known as: 202-31-3509

Specifications

Jacket: PVC
Material: Copper
Conductors: 9
Color: Black
Gauge: 14
Jacket: PVC
Conductors: 9
Gauge: 14
Material: Copper
Color: Black

Customer Reviews

No reviews for this product
(0)