200 Watt High Pressure Sodium Ballast

Item #: 85032

Cat #: 71A8970001D

UPC: 781087897010

Sign In or Register to view pricing and more.
Documents & Guides
200 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S66. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

200 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S66. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087897010, 71A8970001D

Specifications

Type: Pulse Start
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
ANSI Code: S66
Wattage: 200
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
ANSI Code: S66
Light Technology: HID
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
Wattage: 200
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)