
Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 8"
Item #: 85031
Cat #: A12R128NK
UPC: 783510135133
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 12 x 12 x 8 Inch, Steel with Gray Finish
Sign In or Register to view pricing and more.
Overview
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 12 x 12 x 8 Inch, Steel with Gray Finish
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510135133, A12R128NK
Specifications
Height: | 12 in |
Width: | 12 in |
Depth: | 8 in |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Number of Knockouts: | 0 |
Knockouts: | No |
Height: | 12 in |
Depth: | 8 in |
Color: | Gray |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Knockouts: | No |
Width: | 12 in |
Mounting: | Surface |
Material: | Steel |
Number of Knockouts: | 0 |
Customer Reviews
No reviews for this product
(0)