This product has been discontinued.
Transformer, Dry Type, 10KVA, 208VAC Primary, 120/240VAC Secondary
Item #: 85027
Cat #: T2536461S
UPC: 047503734704
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 10 KVA, 208 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Overview
Transformer, Dry Type, 10 KVA, 208 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503734704, T2536461S
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Volt Amps: | 10kVA |
Secondary Voltage: | 120/240 |
Primary Voltage: | 208 |
Phase: | 1 |
Volt Amps: | 10kVA |
Primary Voltage: | 208 |
Type: | Dry Type Transformer |
Secondary Voltage: | 120/240 |
Customer Reviews
No reviews for this product
(0)