Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Swing-Out Rack Mounting Frames, fits 90.06x36.06, White, Steel
Overview
Swing-Out Rack Mounting Frames, fits 90.06x36.06, White, Steel
Full-length 10 gauge swing-out rack mounting frames are available for mounting 19-in. (483-mm) rack mounting equipment. The frame pivots within the enclosure to allow access to the back of the mounted equipment. The frames can be installed in 72.00-in. (1829-mm) and 90.00-in. (2286-mm) high enclosures that are 30.00-in. (762-mm) or 36.00-in. (914-mm) wide. They can be installed in 60.00-in. (1524-mm) or 72.00-in. (1829-mm) wide enclosures if a center panel support is used. Mounting holes are tapped with #10-32 threads spaced per EIA standard. The design features smooth operation and secure positioning anywhere along the horizontal mounting channels. Frame swings from the left side. All frames are white and furnished with plated mounting hardware.
Also known as: 783510744205, A9036SOF19
Specifications
Color: | White |
Material: | Steel |
Color: | White |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)