308 CFM Ceiling Fan

Item #: 8502

Cat #: L300

UPC: 026715124534

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan, CFM: 308, Sones: 3.0, Duct Size: 8", Color: White.

Overview

Ceiling Fan, CFM: 308, Sones: 3.0, Duct Size: 8", Color: White.
Incredibly reliable. Unbelievably quiet. Offering the CFM choices you need at the lowest sound levels in the industry.
Also known as: 026715124534, L300

Specifications

CFM: 308
Sones: 3
Color: White
CFM: 308
Color: White
Sones: 3

Customer Reviews

No reviews for this product
(0)